1 in. Stainless Steel Full Port Threaded x Socket Weld 2000# Ball Valve
366 Series 1 in. Stainless Steel Full Port Threaded x Socket Weld 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- API:
- API 607
- ASTM:
- ASTM A-351 CF8M, ASTM A-276 316
- Clean Bagged:
- No
- Collection:
- 366 Series
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 6-19/25 in
- Handle Material:
- Stainless Steel
- Height:
- 3-11/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4-3/20 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 4.54 lb