4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover
4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.512, ANSI Class 300
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-193 Grade B8MA, ASTM A-194 Grade 8M, ASTM A-194 Grade 8MA, ASTM A-194 Grade 8MA, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M, ASTM A-36, ASTM A-666 Grade 304
- End Connection 1:
- Flanged
- End Connection 2:
- Butt Weld
- End Connections:
- Flanged x Butt Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 14 in
- MSS:
- MSS SP-55
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Petrochemical
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve