3 in. Carbon Steel and Stainless Steel Standard Port Flanged 150# Ball Valve
5155FS Series 3 in. Carbon Steel and Stainless Steel Standard Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-182 F316, ASTM A-193-B8, ASTM A-216 WCB, ASTM A-307-B, ASTM A-351-CF8
- Clean Bagged:
- No
- Collection:
- 5155FS Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 8 in
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 304, 316, Graphite, PTFE, RTFE, TFM
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 450 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 15% Glass RTFE, TFM 1600
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 37.47 lb