This product requires certification to purchase.

4 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

Warren Valve LP

5156FS Series 4 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #W5156FSP
  • Item #7589536
  • Manufacturer Part #5156FS 4
5 out of 5 Customer Rating
Brand image
Warren Valve LP

5156FS Series 4 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #W5156FSP
  • Item #7589536
  • Manufacturer Part #5156FS 4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pacheco, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking device
  • ISO 5211 mounting pad
  • Anti-static device
  • Fire safe
  • NACE compliant
  • Graphite packing
  • Low fugitive emission
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 607
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-276 Type 316, ASTM A-351 Grade CF8M, ASTM A-666
Clean Bagged:
No
Collection:
5156FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Length:
9-1/50 in
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
4 in
Valve Type:
Ball Valve