2 in. Stainless Steel Reduced Port Flanged 300# Ball Valve
5306FS Series 2 in. Stainless Steel Reduced Port Flanged 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking device
- ISO 5211 mounting pad
- Anti-static device
- Fire safe
- NACE compliant
- Graphite packing
- Low fugitive emission
Documents
Specifications
- ANSI:
- ANSI Class 300
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193 Grade B8, ASTM A-276 Type 316, ASTM A-351 Grade CF8M, ASTM A-666
- Clean Bagged:
- No
- Collection:
- 5306FS Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 8-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve