This product requires certification to purchase.

3 in. x 2 in. Carbon Steel Reduced Port 600# Ball Valve

Warren Valve LP

5605FS Series 3 in. x 2 in. Carbon Steel Reduced Port 600# Ball Valve

  • Fast #
  • Part #W5605FS26MHGRL6DM
  • Item #7589551
  • Manufacturer Part #5605FS FS26MHGRL6D 3
4.7 out of 5 Customer Rating
Brand image
Warren Valve LP

5605FS Series 3 in. x 2 in. Carbon Steel Reduced Port 600# Ball Valve

  • Fast #
  • Part #W5605FS26MHGRL6DM
  • Item #7589551
  • Manufacturer Part #5605FS FS26MHGRL6D 3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Warren valve offers 2 in-8 6D cast floating ball valves built to meet the industry's strictest specifications
  • Our products include ANSI Classes 150-600, material grade WCB cast carbon steel
  • 6D floating ball valves for application in pipeline and piping systems for the petroleum and oil & gas industry
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 600
API:
API 6D
ASTM:
ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-216 Grade WCB, ASTM A-276 Type 316, ASTM A-351 Grade CF8M, ASTM A-666
Collection:
5605FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Carbon Steel
Height:
8-1/4 in
Length:
14 in
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
A216-WCB, TFM 1600
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
TFM 1600
Valve Size:
3 in x 2 in
Valve Type:
Ball Valve