This product requires certification to purchase.

6 in. Stainless Steel Flanged Gate Valve

Warren Valve LP

6 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #W1306WAU
  • Item #7589582
  • Manufacturer Part #1306WA 6
5 out of 5 Customer Rating
Brand image
Warren Valve LP

6 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #W1306WAU
  • Item #7589582
  • Manufacturer Part #1306WA 6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 603
ASTM:
ASTM A351 Grade CF8M
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Length:
6 in
Material:
Stainless Steel, Ductile Iron
Material Type:
316
Pressure Class:
300#
Valve Body Material:
Stainless Steel
Valve Body Style:
Flanged
Valve Operator:
Handwheel
Valve Size:
6 in
Valve Type:
Gate Valve