18 in. Carbon Steel Full Port Flanged 150# Ball Valve
6155-T3 Series 18 in. Carbon Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three piece forged body and end adaptors
- Anti-static device
- Anti blowout stem
- Pressure relief valve to avoid cavity overpressure when applicable
- Emergency built-in stem and seat sealant injection system
- Fire safe, MR-0175 NACE compliant, fugitive emissions compliant
- Double piston effect
- Self relieving
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.47, ANSI B16.5, ANSI Class 150
- API:
- API 607
- ASTM:
- ASTM A-105N, ASTM A-182 F304, ASTM A-182 F316, ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-29 1045, ASTM A-29 1566, ASTM A-313 316
- CSA Certified:
- CSA Z245.15 2017
- Clean Bagged:
- No
- Collection:
- 6155-T3 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 25 in
- IAPMO Listed:
- No
- ISO:
- ISO 15156, ISO 5211
- Length:
- 34 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- A105N, Devlon
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Devlon
- Valve Size:
- 18 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2794 lb