This product requires certification to purchase.

24 in. Carbon Steel Full Port Flanged 150# Ball Valve

Warren Valve LP

6155-T3 Series 24 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6155T35DHRG24
  • Item #7589499
  • Manufacturer Part #6155 T35DHRG 24
3.8 out of 5 Customer Rating
Brand image
Warren Valve LP

6155-T3 Series 24 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6155T35DHRG24
  • Item #7589499
  • Manufacturer Part #6155 T35DHRG 24
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three piece forged body and end adaptors
  • Anti-static device
  • Anti blowout stem
  • Pressure relief valve to avoid cavity overpressure when applicable
  • Emergency built-in stem and seat sealant injection system
  • Fire safe, MR-0175 NACE compliant, fugitive emissions compliant
  • Double piston effect
  • Self relieving
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.47, ANSI B16.5, ANSI Class 150
API:
API 607
ASTM:
ASTM A-105N, ASTM A-182 F304, ASTM A-182 F316, ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-29 1045, ASTM A-29 1566, ASTM A-313 316
CSA Certified:
CSA Z245.15 2017
Clean Bagged:
No
Collection:
6155-T3 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
32 in
IAPMO Listed:
No
ISO:
ISO 15156, ISO 5211
Length:
42 in
Material:
Carbon Steel, Plastic
Material Type:
A105N, Devlon
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Bonnet Type:
Welded
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Devlon
Valve Size:
24 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6996 lb