This product requires certification to purchase.

10 in. Carbon Steel Full Port Flanged 150# Ball Valve

Warren Valve LP

6155FS Series 10 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6155FSG10
  • Item #7589624
  • Manufacturer Part #6155FS-G 10
5 out of 5 Customer Rating
Brand image
Warren Valve LP

6155FS Series 10 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6155FSG10
  • Item #7589624
  • Manufacturer Part #6155FS-G 10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking device
  • ISO 5211 mounting pad
  • Anti-static device
  • Fire safe
  • NACE compliant
  • Graphite packing
  • Low fugitive emission
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 607
ASTM:
ASTM A-193 Grade B7M, ASTM A-194 Grade 2HM, ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-666
Collection:
6155FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
15-49/50 in
ISO:
ISO 5211
Length:
20-49/50 in
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
A216-WCB, RPTFE, 304
Pressure - High:
150
Pressure Class:
150#
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
10 in
Valve Stem:
Extension
Valve Type:
Ball Valve