This product requires certification to purchase.

8 in. Carbon Steel Full Port Flanged 150# Ball Valve

Warren Valve LP

6155FS Series 8 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6155FSGX
  • Item #5109382
  • Manufacturer Part #6155FS-G 8
4.5 out of 5 Customer Rating
Brand image
Warren Valve LP

6155FS Series 8 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6155FSGX
  • Item #5109382
  • Manufacturer Part #6155FS-G 8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Locking device
  • ISO 5211 mounting pad
  • Anti-static device
  • Fire safe
  • NACE compliant
  • Graphite packing
  • Low fugitive emission
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 607
ASTM:
ASTM A-193 Grade B7M, ASTM A-194 Grade 2HM, ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-666
Collection:
6155FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Stainless Steel
Height:
13-1/2 in
ISO:
ISO 5211
Length:
17-99/100 in
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
A216-WCB, RPTFE, 304
Pressure - High:
150
Pressure Class:
150#
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
8 in
Valve Stem:
Extension
Valve Type:
Ball Valve