This product requires certification to purchase.

2 in. Stainless Steel Full Port Flanged 150# Ball Valve

Warren Valve LP

6156 Series 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6156K
  • Item #2033767
  • Manufacturer Part #6156 2
4.5 out of 5 Customer Rating
Brand image
Warren Valve LP

6156 Series 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6156K
  • Item #2033767
  • Manufacturer Part #6156 2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Santa Maria, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5
API:
API 598
ASTM:
ASTM A-276 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
6156 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
7-1/100 in
Material:
Stainless Steel, Plastic
Material Type:
301, 304, 316, PTFE, RPTFE
NSF Certified:
No
Pressure - High:
150
Pressure - Maximum:
425 psi
Pressure Class:
150#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
21.12 lb