10 in. Stainless Steel Full Port Flanged 150# Ball Valve
6156FS Series 10 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking device
- ISO 5211 mounting pad
- Anti-static device
- Fire safe
- NACE compliant
- Graphite packing
- Low Fugitive Emission
Documents
Specifications
- ANSI:
- ANSI 15
- API:
- API 607
- ASTM:
- ASTM A-193 B8M, ASTM A-194 Grade 8M, ASTM A-351 CF8M, ASTM A-666 304
- Collection:
- 6156FS Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- Height:
- 15-49/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 20-49/50 in
- Material:
- Stainless Steel, Mineral, Plastic, Rubber
- Material Type:
- 304, 316, CF8M, Graphite, HNBR, RPTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 10 in
- Valve Type:
- Ball Valve