This product requires certification to purchase.

2 in. Stainless Steel Full Port Flanged 150# Ball Valve

Warren Valve LP

6156FS Series 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6156FSK
  • Item #4665520
  • Manufacturer Part #6156FS 2
4.5 out of 5 Customer Rating
Brand image
Warren Valve LP

6156FS Series 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6156FSK
  • Item #4665520
  • Manufacturer Part #6156FS 2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-182 F316, ASTM A-193 B8, ASTM A-193 B8M, ASTM A-194 8M, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
6156FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
7
Material:
Stainless Steel, Plastic
Material Type:
304, 316, Graphite, PTFE, PVC, RTFE
NSF Certified:
No
Pressure - High:
150
Pressure - Maximum:
425 psi
Pressure Class:
150#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass RTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
21.60