3/4 in. 316 Stainless Steel Full Port Flanged 150# Ball Valve
6156FS Series 3/4 in. 316 Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-182 F316, ASTM A-193 B8, ASTM A-193 B8M, ASTM A-194 8M, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 6156FS Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 4-61/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, Graphite, PTFE, PVC, RTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 425 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass RTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 5.07 lb