This product requires certification to purchase.

6 in. Stainless Steel Full Port Flanged Ball Valve

Warren Valve LP

6156FS Series 6 in. Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #W6156FSGU
  • Item #9930039
  • Manufacturer Part #6156FS-G 6
4 out of 5 Customer Rating
Brand image
Warren Valve LP

6156FS Series 6 in. Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #W6156FSGU
  • Item #9930039
  • Manufacturer Part #6156FS-G 6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Locking device
  • IS0 5211 mounting pad
  • Anti-static device
  • Fire-safe
  • NACE compliant
  • Graphite packing
  • Low fugitive emission
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Pressure - Maximum
285 psi
Valve Size
6 in
Characteristics & Features
Collection
6156FS Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
RPTFE
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI Class 150
API
API 598, API 607
ASME
ASME B16.10, ASME B16.34, ASME B16.5
ASTM
ASTM A-182 Grade F316, ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-351 Grade CF8M, ASTM A-666
ISO
ISO 5211