10 in. Carbon Steel Full Port Flanged 600# Ball Valve
6605 Series 10 in. Carbon Steel Full Port Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 60
- ASTM:
- ASTM A-216, ASTM A-182, ASTM A-240, ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-240, ASTM A-216, ASTM A-313, ASTM A-276
- Clean Bagged:
- No
- Collection:
- 6605 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 10 in
- Valve Type:
- Ball Valve