10 in. Carbon Steel Full Port Flanged 600# Ball Valve
6605-T3 Series 10 in. Carbon Steel Full Port Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three piece forged body and end adaptors
- Anti-static device
- Anti Blowout Stem
- Pressure relief valve to avoid cavity overpressure when applicable
- Emergency built-in stem and seat sealant injection system
- Fire Safe, MR-0175 NACE compliant, Fugitive Emissions compliant
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI Class 600
- API:
- API 607
- ASTM:
- ASTM A-105N, ASTM A-182 F304, ASTM A-182 F316, ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-29 1566, ASTM A-29 1045, ASTM A-313 Type 316
- Clean Bagged:
- No
- Collection:
- 6605-T3 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- ISO:
- ISO 15156, ISO 5211
- Length:
- 31 in
- Material:
- Carbon Steel, Plastic, Rubber
- Material Type:
- A105N, Devlon, HNBR
- NSF Certified:
- No
- Pressure Class:
- 600#
- Recommended Valve Application:
- Air, Gas, Natural Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Devlon
- Valve Size:
- 10 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1760 lb