This product requires certification to purchase.

12 in. Carbon Steel Full Port Flanged 600# Ball Valve

Warren Valve LP

6605-T3 Series 12 in. Carbon Steel Full Port Flanged 600# Ball Valve

  • Fast #
  • Part #W6605T35DHRG12
  • Item #8829506
  • Manufacturer Part #12 6605 T35DHRG
5 out of 5 Customer Rating
Brand image
Warren Valve LP

6605-T3 Series 12 in. Carbon Steel Full Port Flanged 600# Ball Valve

  • Fast #
  • Part #W6605T35DHRG12
  • Item #8829506
  • Manufacturer Part #12 6605 T35DHRG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Three piece forged body and end adaptors
  • Anti-static device
  • Anti Blowout Stem
  • Pressure relief valve to avoid cavity overpressure when applicable
  • Emergency built-in stem and seat sealant injection system
  • Fire Safe, MR-0175 NACE compliant, Fugitive Emissions compliant
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI Class 600
API:
API 607
ASTM:
ASTM A-105N, ASTM A-182 F304, ASTM A-182 F316, ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-29 1566, ASTM A-29 1045, ASTM A-313 Type 316
Clean Bagged:
No
Collection:
6605-T3 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
26-1/2 in
IAPMO Listed:
No
ISO:
ISO 15156, ISO 5211
Length:
33 in
Material:
Carbon Steel, Plastic, Rubber
Material Type:
A105N, Devlon, HNBR
NSF Certified:
No
Pressure Class:
600#
Recommended Valve Application:
Air, Gas, Natural Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Bonnet Type:
Welded
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Devlon
Valve Size:
12 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2156 lb