This product requires certification to purchase.

4 in. Carbon Steel Full Port Flanged 600# Ball Valve

Warren Valve LP

6605FS- 6D Series 4 in. Carbon Steel Full Port Flanged 600# Ball Valve

  • Fast #
  • Part #W6605FSTRNP
  • Item #4912984
  • Manufacturer Part #6605-FS-TRN 4
4.4 out of 5 Customer Rating
Brand image
Warren Valve LP

6605FS- 6D Series 4 in. Carbon Steel Full Port Flanged 600# Ball Valve

  • Fast #
  • Part #W6605FSTRNP
  • Item #4912984
  • Manufacturer Part #6605-FS-TRN 4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Locking device
  • ISO 5211 Mounting Pad
  • Anti-Static device
  • Fire safe
  • NACE compliant
  • Graphite Packing
  • Low Fugitive emission
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 600
ASTM:
ASTM A-182 F316, ASTM A-182 F51, ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-216 WCB, ASTM A-240 304, ASTM A-276 316, ASTM A-313 316
Collection:
6605FS- 6D Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Carbon Steel
ISO:
ISO 5211
Length:
17
Material:
Carbon Steel, Plastic
Material Type:
A216-WCB, HNBR, TFM 1600
Pressure Class:
600#
Recommended Valve Application:
Oil, Gas
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM 1600
Valve Size:
4 in
Valve Type:
Ball Valve