2 in. Carbon Steel Full Port Threaded x Socket Weld 1000# Ball Valve
Contractor Series 2 in. Carbon Steel Full Port Threaded x Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Locking device
- A contractor ball valve option for maximum 1000 WOG applications
- There are two and three piece body options
- 1022C and 1030C are available in a CF8M stainless body
- 1035C is available in a WCB carbon steel body
- Threaded and socket welded end connections available
- Standard with locking handle
Documents
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 316
- Collection:
- Contractor Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- 304 Stainless Steel
- Height:
- 3-19/25
- Length:
- 5-2/25
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- A216-WCB, RPTFE, 304
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 8.27