This product requires certification to purchase.

3 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

Warren Valve LP

Figure 2156 3 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W2156M
  • Item #1708914
  • Manufacturer Part #2156 3
3.7 out of 5 Customer Rating
Brand image
Warren Valve LP

Figure 2156 3 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W2156M
  • Item #1708914
  • Manufacturer Part #2156 3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warren Valve’s line of cast stainless steel & alloy globe valves are offered in classes 150, 300, 600, 900, and 1500
  • For oil and gas refineries and petrochemical plants, Warren’s stainless steel & alloy valves are an economical and quality choice Warren Valves are subject to rigorous quality inspections
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 304, ANSI B16.10, ANSI B16.34, ANSI B16.47 Series A, ANSI B16.512
ASTM:
ASTM A-194 Grade 8M, ASTM A-216 Grade WCB, ASTM A-240 Grade 304, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M, ASTM A-439 D2, ASTM A-536, ASTM A-666 Grade 304
Collection:
Figure 2156
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
IAPMO Listed:
No
Length:
9-1/2 in
MSS:
MSS SP-44, MSS SP-55
Material:
Stainless Steel, Plastic
Material Type:
316, CF8M, PTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
CF8M
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Type:
Globe Valve