8 in. Carbon Steel Full Port Flanged 300# Ball Valve
Figure 6305FS 8 in. Carbon Steel Full Port Flanged 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking device
- ISO 5211 mounting pad
- Anti-static device
- Fire safe
- NACE compliant
- Graphite packing
- Low Fugitive Emission
Documents
Specifications
- ANSI:
- ANSI 30
- API:
- API 607
- ASTM:
- ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-216-WCB, ASTM A-351 CF8M, ASTM A-666 304
- Collection:
- Figure 6305FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- 304 Stainless Steel
- Height:
- 15 in
- ISO:
- ISO 5211
- Length:
- 19-19/25 in
- Material:
- Carbon Steel, Mineral, Plastic, Stainless Steel
- Material Type:
- 304, A216-WCB, CF8M, Graphite, RPTFE
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 8 in
- Valve Type:
- Ball Valve