This product requires certification to purchase.

1 in. Stainless Steel Socket Weld Swing Check Valve

Warren Valve LP

Figure 803 1 in. Stainless Steel Socket Weld Swing Check Valve

  • Fast #
  • Part #W803HFG
  • Item #3956600
  • Manufacturer Part #803HF 1
5 out of 5 Customer Rating
Brand image
Warren Valve LP

Figure 803 1 in. Stainless Steel Socket Weld Swing Check Valve

  • Fast #
  • Part #W803HFG
  • Item #3956600
  • Manufacturer Part #803HF 1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Indio, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 800
ASTM:
ASTM A-182
Collection:
Figure 803
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed:
No
Length:
4-37/100 in
Material:
Stainless Steel
NSF Certified:
No
Pressure Class:
800#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal
Valve Size:
1 in
Valve Type:
Swing Check Valve