2 in. Stainless Steel Socket Weld Swing Check Valve
Figure 803 2 in. Stainless Steel Socket Weld Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 800
- ASME:
- ASME B16.34
- Collection:
- Figure 803
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-51/100
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Seat Material:
- Metal
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve