This product requires certification to purchase.

1/2 in. Carbon Steel and Stainless Steel Full Port Threaded 3600# Ball Valve

Warren Valve LP

W35 Series 1/2 in. Carbon Steel and Stainless Steel Full Port Threaded 3600# Ball Valve

  • Fast #
  • Part #W35TD
  • Item #8157129
  • Manufacturer Part #35 1/2
4 out of 5 Customer Rating
Brand image
Warren Valve LP

W35 Series 1/2 in. Carbon Steel and Stainless Steel Full Port Threaded 3600# Ball Valve

  • Fast #
  • Part #W35TD
  • Item #8157129
  • Manufacturer Part #35 1/2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Seal welded construction, NACE compliant, Fire Safe certified, ISO mounting pad, locking SS handles
  • High-pressure seal welded body design from 3600 WOG to 6000 WOG
  • Full port design 1/4 in - 1 1/2 in , reduced port design available in 3/8 in ,1 in and 2 in
  • Available with either peek or delrin seat configurations
  • NACE compliant
  • Fire safe certified
  • Requires Certification

Documents


Specifications

API:
API 607
ASTM:
ASTM A-276, ASTM A-351 Grade CF8M, ASTM A-666
Clean Bagged:
No
Collection:
W35 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
304 Stainless Steel
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
A216-WCB, Delrin®, 304
NSF Certified:
No
Pressure - High:
3600
Pressure Class:
3600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Threaded
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Delrin
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
1.72 lb