1 in. Carbon Steel and Stainless Steel Full Port Threaded 3600# Ball Valve
W35 Series 1 in. Carbon Steel and Stainless Steel Full Port Threaded 3600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Seal welded construction, NACE compliant, Fire Safe certified, ISO mounting pad, locking SS handles
- High-pressure seal welded body design from 3600 WOG to 6000 WOG
- Full port design 1/4 in - 1 1/2 in , reduced port design available in 3/8 in ,1 in and 2 in
- Available with either peek or delrin seat configurations
- NACE compliant
- Fire safe certified
Documents
Specifications
- API:
- API 607
- ASTM:
- ASTM A-276, ASTM A-351 Grade CF8M, ASTM A-666
- Clean Bagged:
- No
- Collection:
- W35 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 4-1/2
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- A216-WCB, 304
- NSF Certified:
- No
- Pressure - High:
- 3600
- Pressure Class:
- 3600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Delrin
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 4.46