This product requires certification to purchase.

1/2 in. Copper Plated Low Carbon Steel Milford Hanger (Pack of 25)

Warwick Hanger

1/2 in. Copper Plated Low Carbon Steel Milford Hanger (Pack of 25)

  • Fast #
  • Part #WAR4008
  • Item #5153569
  • Manufacturer Part #400-8
4.1 out of 5 Customer Rating
Brand image
Warwick Hanger

1/2 in. Copper Plated Low Carbon Steel Milford Hanger (Pack of 25)

  • Fast #
  • Part #WAR4008
  • Item #5153569
  • Manufacturer Part #400-8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Our Copper Plated Milford is the only Milford hanger with the patented keyholes, the keyhole allows for faster installation
  • The Milford hanger is used to suspend copper tubing from floor joists and is used in horizontal applications
  • Requires Certification

Documents


Specifications

Application:
Copper Pipe, Horizontal
Coating:
Copper Plated
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
18
Length:
12
Material:
Low Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Milford Hanger
Rod Size (in):
1/2 in
UL Listed:
No