This product requires certification to purchase.

1-1/2 in. Copper Milford Type Hanger 25 Pack

Warwick Hanger

1-1/2 in. Copper Milford Type Hanger 25 Pack

  • Fast #
  • Part #WAR40012
  • Item #5153499
  • Manufacturer Part #400-12
3.3 out of 5 Customer Rating
Brand image
Warwick Hanger

1-1/2 in. Copper Milford Type Hanger 25 Pack

  • Fast #
  • Part #WAR40012
  • Item #5153499
  • Manufacturer Part #400-12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Copper
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Length:
12 in
Material:
Carbon Steel
Package Quantity:
25
UL Listed:
No