1-1/4 in. Copper Plated Carbon Steel Natick Hanger
1-1/4 in. Copper Plated Carbon Steel Natick Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to suspend copper tubing from floor joists and is used in horizontal applications
Documents
Specifications
- Application:
- Copper Pipe, Horizontal
- Coating:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 12 in
- Material:
- Carbon Steel
- Product Type:
- Natick Hanger
- UL Listed:
- No