4 in. Copper Plated DWV Hanger 25 Pack
1100 Series 4 in. Copper Plated DWV Hanger 25 Pack
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- 1100 Series
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Material:
- Carbon Steel, Copper
- Package Quantity:
- Pack of 25
- UL Listed:
- No