This product requires certification to purchase.

12 x 1-1/4 in. Milford Type Hanger 25 Pack

Warwick Hanger

12 x 1-1/4 in. Milford Type Hanger 25 Pack

  • Fast #
  • Part #WAR40011
  • Item #5153492
  • Manufacturer Part #400-11
5 out of 5 Customer Rating
Brand image
Warwick Hanger

12 x 1-1/4 in. Milford Type Hanger 25 Pack

  • Fast #
  • Part #WAR40011
  • Item #5153492
  • Manufacturer Part #400-11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Copper
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Gauge (metal):
18
Length:
12
Material:
Carbon Steel
UL Listed:
No