2 in. Galvanized Low Carbon Steel Hanger
2 in. Galvanized Low Carbon Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our galvanized DWV hangers have patented keyholes that allow for faster and easier installation which makes for a labor saving, more profitable job
- Simply pre screw or nail the floor joists where the length of pipe is to be installed, slip the hangers over the pipe, do not open the hanger
- Lift the pipe by the hangers and slide the hanger over the screws that have been mounted into the floor joists
Documents
Specifications
- Application:
- DWV Pipe
- Coating:
- Galvanized
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- Material:
- Low Carbon Steel
- Product Type:
- Hanger
- Rod Size (in):
- 3/4 in