2 in. Copper DWV Hanger 25 Pack
2 in. Copper DWV Hanger 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 12 in
- Material:
- Carbon Steel
- Package Quantity:
- 25
- UL Listed:
- No