1/2 in. Natick Type Hanger 25 Pack
200 Series 1/2 in. Natick Type Hanger 25 Pack
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- 200 Series
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 6 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 25
- UL Listed:
- No
- UPC:
- 672616313876