This product requires certification to purchase.

12 in. Natick Type Hanger

Warwick Hanger

200 Series 12 in. Natick Type Hanger

  • Fast #
  • Part #WAR2009
  • Item #2357514
  • Manufacturer Part #200-9
3.4 out of 5 Customer Rating
Brand image
Warwick Hanger

200 Series 12 in. Natick Type Hanger

  • Fast #
  • Part #WAR2009
  • Item #2357514
  • Manufacturer Part #200-9
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
200 Series
FM Approved:
No
Fits Pipe Size:
1 in
Length:
12 in
Material:
Carbon Steel, Copper
UL Listed:
No