This product requires certification to purchase.

3 in. Copper Plated Low Carbon Steel Hanger (Pack of 25)

Warwick Hanger

3 in. Copper Plated Low Carbon Steel Hanger (Pack of 25)

  • Fast #
  • Part #WAR11003
  • Item #5153419
  • Manufacturer Part #1100-3
4.5 out of 5 Customer Rating
Brand image
Warwick Hanger

3 in. Copper Plated Low Carbon Steel Hanger (Pack of 25)

  • Fast #
  • Part #WAR11003
  • Item #5153419
  • Manufacturer Part #1100-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Our Copper Plated DWV Hangers have patented keyholes that allow for faster and easier installation which makes for a labor saving, more profitable job
  • Simply pre-screw or nail the floor joists where the length of pipe is to be installed, slip the hangers over the pipe, do not open the hanger
  • Lift the pipe by the hangers and slide the hanger over the screws that have been mounted into the floor joists
  • Requires Certification

Documents


Specifications

Application:
DWV Piping System
Coating:
Copper Plated
FM Approved:
No
Fits Pipe Size:
3 in
Gauge (metal):
18
Length:
12
Material:
Low Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Hanger
Rod Size (in):
3/4 in
UL Listed:
No