3 in. Galvanized DWV Hanger
3 in. Galvanized DWV Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 36 in
- Material:
- Carbon Steel
- UL Listed:
- No