1 in. Copper Plated Carbon Steel Bell Hanger
300 Series 1 in. Copper Plated Carbon Steel Bell Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- We have added 4 additional mounting holes around the base of the bell for additional mounting flexibility
- Our hanger is used as a standoff clamp in both vertical and horizontal applications and provides 3/4? standoff
- Our Copper Plated Bell Hanger has a patented access hole through the top which allows the hanger to be mounted to most flat surfaces without disassembling the cap
Documents
Specifications
- Application:
- Mount Tubing, Outdoor
- Coating:
- Copper Plated
- Collection:
- 300 Series
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Material:
- Carbon Steel
- Product Type:
- Bell Hanger
- UL Listed:
- No