This product requires certification to purchase.

4 in. Galvanized Low Carbon Steel Hanger

Warwick Hanger

4 in. Galvanized Low Carbon Steel Hanger

  • Fast #
  • Part #GPVCHGRP12
  • Item #850615
  • Manufacturer Part #1000-4
4.4 out of 5 Customer Rating
Brand image
Warwick Hanger

4 in. Galvanized Low Carbon Steel Hanger

  • Fast #
  • Part #GPVCHGRP12
  • Item #850615
  • Manufacturer Part #1000-4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our Galvanized DWV Hangers have patented keyholes that allow for faster and easier installation which makes for a labor saving, more profitable job
  • Simply pre screw or nail the floor joists where the length of pipe is to be installed, slip the hangers over the pipe, do not open the hanger
  • Lift the pipe by the hangers and slide the hanger over the screws that have been mounted into the floor joists
  • Requires Certification

Documents


Specifications

Application:
DWV Pipe
Coating:
Galvanized
Fits Pipe Size:
4 in
Gauge (metal):
18 ga
Length:
12 in
Material:
Low Carbon Steel
Product Type:
Hanger
Rod Size (in):
3/4 in