4 in. Plastic DWV Hanger 25 Pack
4 in. Plastic DWV Hanger 25 Pack
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Plastic
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Material:
- Carbon Steel
- Package Quantity:
- 25
- UL Listed:
- No