4 in. Plastic Carbon Steel Riser Clamp for ABS and PVC Pipe

You last purchased this on
 
Warwick Hanger

4 in. Plastic Carbon Steel Riser Clamp for ABS and PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warwick Hanger

4 in. Plastic Carbon Steel Riser Clamp for ABS and PVC Pipe

  • Fast #
  • Part #WAR287510
  • Item #7315433
  • Manufacturer Part #2875-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Our riser clamp is used for the support of PVC or ABS pipe lines where extreme load conditions exist
  • The riser clamp utilizes the structure to support the legs on each end of clamp, normally rests on the floor through which the riser passes
  • Used for supporting black iron piping through floors
  • Requires Certification

Documents


Specifications

Application:
ABS Pipe, PVC Pipe
Coating:
Plastic
FM Approved:
No
Fits Pipe Size:
4 in
Material:
Carbon Steel
Product Type:
Riser Clamp
UL Listed:
No
Weight:
1.01 lb
Work Load Limit:
220 lb