This product requires certification to purchase.

8 in. Nail Protective Plate 25 Pack

Warwick Hanger

8 in. Nail Protective Plate 25 Pack

  • Fast #
  • Part #WAR9558
  • Item #5153477
  • Manufacturer Part #955-8
5 out of 5 Customer Rating
Brand image
Warwick Hanger

8 in. Nail Protective Plate 25 Pack

  • Fast #
  • Part #WAR9558
  • Item #5153477
  • Manufacturer Part #955-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized, Plain
Gauge (metal):
16
Length:
8
Material:
Steel
Package Quantity:
25
Product Type:
Nail Plate
Width:
5