This product requires certification to purchase.

1-1/2 x 12 in. Carbon Steel Hanger Strap

Warwick Hanger

Series 200 1-1/2 x 12 in. Carbon Steel Hanger Strap

  • Fast #
  • Part #WAR20011
  • Item #2357516
  • Manufacturer Part #200-11
5 out of 5 Customer Rating
Brand image
Warwick Hanger

Series 200 1-1/2 x 12 in. Carbon Steel Hanger Strap

  • Fast #
  • Part #WAR20011
  • Item #2357516
  • Manufacturer Part #200-11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Copper plating
  • Carbon Steel
  • Used to suspend copper tubing from floor joists and is used in horizontal applications
  • Requires Certification

Documents


Specifications

Application:
Horizontal, Copper Tubing
Coating:
Copper Plated
Collection:
Series 200
Length:
12 in
Material:
Carbon Steel
Product Type:
Hanger Strap
Width:
1-1/2 in