3/4 x 12 in. Carbon Steel Hanger Strap
Series 200 3/4 x 12 in. Carbon Steel Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper plating
- Carbon Steel
- Used to suspend copper tubing from floor joists and is used in horizontal applications
Documents
Specifications
- Application:
- Horizontal, Copper Tubing
- Coating:
- Copper Plated
- Collection:
- Series 200
- Length:
- 12 in
- Material:
- Carbon Steel
- Product Type:
- Hanger Strap
- Width:
- 3/4 in