This product requires certification to purchase.

4 in. x 1-1/2 ft. Foam Pipe Insulation

Wasatch Container

4 in. x 1-1/2 ft. Foam Pipe Insulation

  • Fast #
  • Part #WZ107305
  • Item #7234243
  • Manufacturer Part #Z107305
4.2 out of 5 Customer Rating
Brand image
Wasatch Container

4 in. x 1-1/2 ft. Foam Pipe Insulation

  • Fast #
  • Part #WZ107305
  • Item #7234243
  • Manufacturer Part #Z107305
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Length
18-1/2 in
Size
4 in x 18-1/2 in
Characteristics & Features
Material
Foam
Warranty & Product Information
FM Approved
No
Product Type
Pipe Insulation
UL Listed
No