1-1/16 in. Seal
1-1/16 in. Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2005
- Diameter:
- 1-1/16 in
- Drain Component Type:
- Washer
- IAPMO Listed:
- Yes