1-1/2 x 1-1/2 in. PVC Hub
1-1/2 x 1-1/2 in. PVC Hub
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Hub x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- Length:
- 1-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40