This product requires certification to purchase.

15 in. PVC Flexible Tubing Foot Actuated Bath Waste Kit in Polished Chrome

Watco

15 in. PVC Flexible Tubing Foot Actuated Bath Waste Kit in Polished Chrome

  • Fast #
  • Part #WFLEX150FAPVCCP
  • Item #2886805
  • Manufacturer Part #FLEX150-FA-PVC-CP
4.4 out of 5 Customer Rating
Brand image
Watco

15 in. PVC Flexible Tubing Foot Actuated Bath Waste Kit in Polished Chrome

  • Fast #
  • Part #WFLEX150FAPVCCP
  • Item #2886805
  • Manufacturer Part #FLEX150-FA-PVC-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Flexible
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
UPC:
640263035731