16 in. Brass Lift & Turn Drain in Chrome Plated
16 in. Brass Lift & Turn Drain in Chrome Plated
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Tub Depth:
- 16
- UPC:
- 640263006472